C-Clamp, 6", Steel, Extra HD, 11, 250 lb.

WILTON| Zoro #: G0783937| Mfr #: 106

$84.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0783937 Mfr #: 106
Body Material: Forged SteelSwivel Pad: Yes
Item: C-ClampMax. Opening: 6"
Body Finish: Powder CoatedBody Color: Gray
Throat Shape: SquareMin. Opening: 2"
Anvil Shape: FlatSpindle Finish: Black Oxide
Clamping Pressure: 11, 250 lb.Spindle Material: Steel
Duty Rating: Extra Heavy DutyThroat Depth: 2-1/2"
Country of Origin (subject to change): United States

Product Description

C-Clamp, Max. Opening 6 In., Throat Depth 2-1/2 In., Clamping Pressure 11,250 lb., Body Material Forged Steel, Extra Heavy Duty, Throat Shape Square, Anvil Shape Flat, Body Color Gray, Min. Opening 2 In., Body Finish Powder Coated, Swivel Pad Yes, Spindle Material Steel, Spindle Finish Black Oxide

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.