Combination Vise, Swivel, 6 In Jaw, DI

WILTON| Zoro #: G2466414| Mfr #: 1560

$299.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2466414 Mfr #: 1560
Mounting Hole Dia.: 1/2"High Visibility: Yes
Duty Rating: Standard DutyReversible: No
Quick-Acting: NoDeep Throat: No
Country of Origin (subject to change): China

Product Description

From Wilton, this combination vise, swivel, 6 in jaw, di will hold even the most stubborn materials in place. This combination vise, swivel, 6 in jaw, di features a Standard Duty design.

Product Reviews

Save 15%. Sign up for Z-mail.