KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tradesman's Vise, Swivel, 5-1/2 In Jaw

WILTON| Zoro #: G1930932| Mfr #: 1755

$469.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Capacity: 1/4" to 3"
Overall Width: 9-1/8"
Throat Depth: 3-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1930932 Mfr #: 1755
Pipe Capacity: 1/4" to 3"Overall Width: 9-1/8"
Throat Depth: 3-3/4"Pipe Jaw Included: Yes
Jaw Type: ReplaceableMounting Hole Dia.: 17/32"
High Visibility: NoJaw Width: 5-1/2"
Item: Combination ViseFeatures: Large Anvil, Steel Jaws, Slide Bar Precision Keyed to 0.003" Fit, Precision Thrust Bearing, Enclosed Screw Assembly, Fully Enclosed Spindle and Nut
Max. Opening: 5"Deep Throat: No
Number of Mounting Points: 4Number of Lock Down Bolts: 2
Base Type: SwivelOverall Length: 17-5/16"
Material: Ductile AlloySwivel Angle: 360 Degrees
Quick-Acting: NoReversible: No
Overall Height: 9-5/8"Duty Rating: Heavy Duty
Jaw Face: Reversible With 1 Side Serrated, 1 Side SmoothBody Casting: 60,000 psi
Country of Origin (subject to change): United States

Description

Tradesman's Vise, Duty Rating Heavy Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible No, Base Type Swivel, Jaw Width 5-1/2 In., Max. Opening 5 In., Throat Depth 3-3/4 In., Pipe Jaw Included Yes, Pipe Capacity 1/4 In. to 3 In., Material Ductile Alloy, Jaw Face Reversible With 1 Side Serrated, 1 Side Smooth, Jaw Type Replaceable, Number of Lock Down Bolts 2, Body Casting 60,000 psi, Swivel Angle 360 Degrees , Number of Mounting Points 4, Mounting Hole Dia. 17/32 In.

Reviews