- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Vises & Presses
- /
- Bench Vises
- /
- 3-1/2" Heavy Duty Combination Vise with Swivel Base
Shop Alternate Products
This Product is Discontinued
Wilton
3-1/2" Heavy Duty Combination Vise with Swivel Base (Discontinued)
Mfr # C-0
Zoro # G1078296
Free Shipping & Returns
This Product is Discontinued
Key Features
- Jaw Width 3-1/2"
- Material Ductile Iron
- Duty Rating Heavy Duty
- Max. Opening 5"
- Base Type Swivel
Customers Also Purchased
- Brand Wilton
-
MFR #
C-0
-
Zoro #
G1078296
- UPC # 019907102007
- Country of Origin United States
- Category Bench Vises
Dimensions
Jaw Width | 3-1/2" |
Jaw Width - Vises | 3 1/2 in |
Overall Width | 8-3/4" |
Mounting Hole Dia. | 1/2" |
Throat Depth | 4-1/2" |
Throat Depth - Vises | 4 1/2 in |
Overall Length | 20-3/8" |
Jaw Width Range | 3 in to 5 in |
Overall Height | 11-1/8" |
Throat Depth Range | 3 in to 5 in |
Details
Material | Ductile Iron |
Duty Rating | Heavy Duty |
Max. Opening | 5" |
Base Type | Swivel |
Body Casting | 60,000 psi |
Pipe Jaw Included | Yes |
Number of Lock Down Bolts | 2 |
Features | Large Anvil Work Surface, Self-Centering Pipe Jaws, Enclosed Construction, Keyed Slide Bar |
Deep Throat | No |
Product Grouping - Vises | Bench Vises |
Material -Vises | Ductile Iron |
Number of Mounting Points | 4 |
Max. Opening Range | 3 in to 5 in |
Jaw Face | Serrated |
Body Casting Tensile Strength | 60,000 psi |
Item - Vises | Combination Vise |
Swivel Angle - Vises | 360 Degrees |
Item | Combination Vise |
Duty Rating - Vises | Heavy Duty |
Reversible | No |
Quick-Acting | No |
Max. Opening - Vises | 5 in |
Base Type - Vises | Swivel |
High Visibility | No |
Pipe Capacity - Vises | 1/8 in to 2 1/2 in |
Jaw Type | Replaceable |
Jaw Face - Vises | Serrated |
Pipe Capacity | 1/8" to 2-1/2" |
Swivel Angle | 360 Degrees |
High-Visibility | No |
Description
Combination Vise, Throat Depth 4-1/2 In., Base Type Swivel, Features Large Anvil Work Surface, Self-Centering Pipe Jaws, Enclosed Construction, Keyed Slide Bar, Number of Lock Down Bolts 2, Overall Height 11 1/8 in, Overall Length 20 3/8 in, Overall Width 8 3/4 in
Documents & Resources
Replacement Parts
On page
1 of 1