STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Combination Vise, Swivel, 4-1/2 In Jaw, DI

WILTON| Zoro #: G0302486| Mfr #: C-1

$870.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
High Visibility: No
Throat Depth: 4-3/4"
Max. Opening: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0302486 Mfr #: C-1
High Visibility: NoThroat Depth: 4-3/4"
Max. Opening: 6"Deep Throat: No
Overall Height: 11-1/8"Overall Length: 20-3/8"
Number of Mounting Points: 4Swivel Angle: 360 Degrees
Mounting Hole Dia.: 1/2"Overall Width: 8-3/4"
Pipe Jaw Included: YesDuty Rating: Heavy Duty
Jaw Type: ReplaceableFeatures: Large Anvil Work Surface, Self-Centering Pipe Jaws, Enclosed Construction, Keyed Slide Bar
Item: Combination VisePipe Capacity: 1/8" to 3-1/2"
Quick-Acting: NoJaw Face: Serrated
Base Type: SwivelBody Casting: 60,000 psi
Material: Ductile IronReversible: No
Jaw Width: 4-1/2"Number of Lock Down Bolts: 2
Country of Origin (subject to change): United States

Description

Combination Vise, Duty Rating Heavy Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible No, Base Type Swivel, Jaw Width 4-1/2 In., Max. Opening 6 In., Throat Depth 4-3/4 In., Pipe Jaw Included Yes, Pipe Capacity 1/8 In. to 3-1/2 In., Material Ductile Iron, Jaw Face Serrated, Jaw Type Replaceable, Number of Lock Down Bolts 2, Body Casting 60,000 psi, Swivel Angle 360 Degrees , Number of Mounting Points 4, Mounting Hole Dia. 1/2 In., Overall Length 20-3/8 In.

Reviews