KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Vise, Swivel, 5 In Jaw, DI

WILTON| Zoro #: G0432993| Mfr #: C-2

$1166.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Capacity: 1/8" to 4-1/2"
Overall Width: 11-1/2"
Throat Depth: 5-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0432993 Mfr #: C-2
Pipe Capacity: 1/8" to 4-1/2"Overall Width: 11-1/2"
Throat Depth: 5-5/16"Pipe Jaw Included: Yes
Jaw Type: ReplaceableMounting Hole Dia.: 1/2"
High Visibility: NoJaw Width: 5"
Item: Combination ViseFeatures: Large Anvil Work Surface, Self-Centering Pipe Jaws, Enclosed Construction, Keyed Slide Bar
Max. Opening: 7"Deep Throat: No
Number of Mounting Points: 4Number of Lock Down Bolts: 2
Base Type: SwivelOverall Length: 24-1/2"
Material: Ductile IronSwivel Angle: 360 Degrees
Quick-Acting: NoReversible: No
Overall Height: 15-1/2"Duty Rating: Heavy Duty
Jaw Face: SerratedBody Casting: 60,000 psi
Country of Origin (subject to change): United States

Description

Combination Vise, Duty Rating Heavy Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible No, Base Type Swivel, Jaw Width 5 In., Max. Opening 7 In., Throat Depth 5-5/16 In., Pipe Jaw Included Yes, Pipe Capacity 1/8 In. to 4-1/2 In., Material Ductile Iron, Jaw Face Serrated, Jaw Type Replaceable, Number of Lock Down Bolts 2, Body Casting 60,000 psi, Swivel Angle 360 Degrees , Number of Mounting Points 4, Mounting Hole Dia. 1/2 In., Overall Length 24-1/2 In.

Reviews