Machinist's Vise, Swivel, 4 In Jaw, DI

WILTON| Zoro #: G0410356| Mfr #: 400S

$647.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0410356 Mfr #: 400S
Overall Height: 9-3/4"Mounting Hole Dia.: 11/16"
Features: Large Anvil Work Surface, Enclosed Design, Precision Thrust BearingOverall Length: 18-7/8"
Reversible: NoMaterial: Ductile Iron
Quick-Acting: NoDeep Throat: Yes
Swivel Angle: 360 DegreesHigh Visibility: No
Jaw Face: SerratedPipe Jaw Included: No
Duty Rating: Standard DutyOverall Width: 8-7/8"
Country of Origin (subject to change): United States

Product Description

Bring stability to your workbench with this machinist's vise, swivel, 4 in jaw, di from Wilton. This machinist's vise, swivel, 4 in jaw, di features a Standard Duty design. Its swivel angle measures 360 Degrees. It is made of ductile iron material.

Product Reviews

Save 15%. Sign up for Z-mail.