KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Machinist's Vise, Swivel, 3-1/2 In Jaw, DI

WILTON| Zoro #: G1295576| Mfr #: 350S

$499.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Jaw Width: 3-1/2"
Overall Width: 7-7/8"
Throat Depth: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1295576 Mfr #: 350S
Jaw Width: 3-1/2"Overall Width: 7-7/8"
Throat Depth: 2-3/4"Pipe Jaw Included: No
Jaw Type: ReplaceableMounting Hole Dia.: 1/2"
High Visibility: NoItem: Machinist's Vise
Features: Large Anvil Work Surface, Enclosed Design, Precision Thrust BearingMax. Opening: 5-1/4"
Deep Throat: YesNumber of Mounting Points: 4
Number of Lock Down Bolts: 2Base Type: Swivel
Overall Length: 16-1/8"Material: Ductile Iron
Swivel Angle: 360 DegreesQuick-Acting: No
Reversible: NoOverall Height: 7-1/2"
Duty Rating: Standard DutyJaw Face: Serrated
Body Casting: 60,000 psiCountry of Origin (subject to change): United States

Description

Machinist's Vise, Duty Rating - Vises Standard Duty, Jaw Width - Vises 3-1/2 In., Max. Opening - Vises 5-1/4 In., Throat Depth - Vises 2-3/4 In., Deep Throat Yes, Base Type - Vises Swivel, Pipe Jaw Included No, Reversible No, High Visibility No, Swivel Angle - Vises 360 Degrees , Jaw Face - Vises Serrated, Quick-Acting No, Material -Vises Ductile Iron, Jaw Type Replaceable

Reviews