KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Machinist's Vise, Swivel, 4-1/2 In Jaw, DI

WILTON| Zoro #: G2264717| Mfr #: 450S

$754.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Jaw Width: 4-1/2"
Overall Width: 8-7/8"
Throat Depth: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2264717 Mfr #: 450S
Jaw Width: 4-1/2"Overall Width: 8-7/8"
Throat Depth: 4"Pipe Jaw Included: Yes
Jaw Type: ReplaceableMounting Hole Dia.: 1/2"
High Visibility: NoItem: Machinist's Vise
Features: Large Anvil Work Surface, Enclosed Design, Precision Thrust BearingMax. Opening: 7-1/2"
Deep Throat: YesNumber of Mounting Points: 4
Number of Lock Down Bolts: 2Base Type: Swivel
Overall Length: 20"Material: Ductile Iron
Swivel Angle: 360 DegreesQuick-Acting: No
Reversible: NoOverall Height: 10-5/8"
Duty Rating: Standard DutyJaw Face: Serrated
Body Casting: 60,000 psiCountry of Origin (subject to change): United States

Description

Machinist's Vise, Duty Rating Standard Duty, Quick-Acting No, Deep Throat Yes, High Visibility No, Reversible No, Base Type Swivel, Jaw Width 4-1/2 In., Max. Opening 7-1/2 In., Throat Depth 4 In., Pipe Jaw Included No, Material Ductile Iron, Jaw Face Serrated, Jaw Type Replaceable, Number of Lock Down Bolts 2, Body Casting 60,000 psi, Swivel Angle 360 Degrees , Number of Mounting Points 4, Mounting Hole Dia. 1/2 In., Overall Length 20 In., Overall Height 10-5/8 In., Overall Width 8-7/8 In.

Reviews