Mechanic's Vise, Swivel, 4 In Jaw, DI

WILTON| Zoro #: G2477894| Mfr #: 744

$159.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2477894 Mfr #: 744
Reversible: NoQuick-Acting: No
High Visibility: NoDuty Rating: Standard Duty
Mounting Hole Dia.: 17/32"Deep Throat: Yes
Country of Origin (subject to change): China

Product Description

Hold materials steady with this mechanic's vise, swivel, 4 in jaw, di from Wilton. This mechanic's vise, swivel, 4 in jaw, di features a Standard Duty design.

Product Reviews

Save 15%. Sign up for Z-mail.