- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Vises & Presses
- /
- Bench Vises
- /
- 8" Standard Duty Combination Vise with Swivel Base
Shop Alternate Products
This Product is Discontinued
Wilton
8" Standard Duty Combination Vise with Swivel Base (Discontinued)
Mfr # 4800
Zoro # G5013565
Free Shipping & Returns
This Product is Discontinued
Key Features
- Jaw Width 8"
- Material Ductile Iron
- Duty Rating Standard Duty
- Max. Opening Normal Position 5", Reversed 2-3/4"
- Base Type Swivel
Customers Also Purchased
- Brand Wilton
-
MFR #
4800
-
Zoro #
G5013565
- UPC # 731325219623
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 8" |
Throat Depth - Vises | 5" |
Mounting Hole Dia. | 35/64" |
Jaw Width Range | Greater than 7" |
Jaw Width - Vises | 8" |
Throat Depth Range | 3" to 5" |
Throat Depth | Normal Position 5", Reversed 2-3/4" |
Overall Length | 22" |
Overall Width | 12" |
Overall Height | 12" |
Details
Material | Ductile Iron |
Duty Rating | Standard Duty |
Max. Opening | Normal Position 5", Reversed 2-3/4" |
Base Type | Swivel |
Max. Opening - Vises | 5" |
Body Casting Tensile Strength | 30,000 psi |
Item | Combination Vise |
Swivel Angle - Vises | 360 Degrees |
Jaw Face - Vises | Serrated |
Body Casting | 30,000 psi |
Pipe Capacity - Vises | 1/8" to 4-1/2" |
Number of Mounting Points | 4 |
Deep Throat | No |
Material -Vises | Ductile Iron |
Duty Rating - Vises | Standard Duty |
Jaw Face | Serrated |
Max. Opening Range | 3" to 5" |
Pipe Capacity | 1/8" to 4-1/2" |
High Visibility | No |
Number of Lock Down Bolts | 2 |
Pipe Jaw Included | Yes |
Reversible | Yes |
Quick-Acting | No |
Item - Vises | Combination Vise |
Product Grouping - Vises | Bench Vises |
Swivel Angle | 360 Degrees |
Features | Hardened Tool Steel Jaw Face, Two Large Anvil Work Surfaces |
Jaw Type | Replaceable |
Base Type - Vises | Swivel |
High-Visibility | No |
Description
Combination Vise, Throat Depth Normal Position 5 In., Reversed 2-3/4 In., Base Type Swivel, Features Hardened Tool Steel Jaw Face, Two Large Anvil Work Surfaces, Number of Lock Down Bolts 2, Overall Height 12 in, Overall Length 22 in, Overall Width 12 in