Multi-Angle Vise, Vacuum, Swivel, 2-3/4 In

WILTON| Zoro #: G1565234| Mfr #: 3VB

$38.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Opening: 2-1/2"
Swivel Angle: 360 Degrees
Features: Seal Vacuum Base to any Flat, Clean and Dry surface by Pressing Base to Surface and Pulling Lockarm 180 Degrees into Position
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1565234 Mfr #: 3VB
Max. Opening: 2-1/2"Swivel Angle: 360 Degrees
Features: Seal Vacuum Base to any Flat, Clean and Dry surface by Pressing Base to Surface and Pulling Lockarm 180 Degrees into PositionOverall Width: 8"
Throat Depth: 2-1/2"Item: Vacuum Multi-Angle Vise
Material: Cast aluminumJaw Face: V-Grooved
Base Type: SwivelOverall Height: 4-5/16"
Overall Length: 8-1/4 "Jaw Width: 2-3/4"
Jaw Material: Steel with RubberCountry of Origin (subject to change): China

Description

Vacuum Multi-Angle Vise, Base Type Swivel, Jaw Width 2-3/4 In., Max. Opening 2-1/2 In., Throat Depth 2-1/2 In., Jaw Face V-Grooved, Jaw Material Steel with Rubber, Material Cast Aluminum, Swivel Angle 360 Degrees , Overall Length 8-1/4 In., Overall Width 8 In., Overall Height 4-5/16 In., Features Seal Vacuum Base to any Flat, Clean and Dry surface by Pressing Base to Surface and Pulling Lockarm 180 Degrees into Position

Reviews