Portable Vise, Clamp-on, 3 in. Jaw, CI

WILTON| Zoro #: G0864534| Mfr #: 150

$35.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0864534 Mfr #: 150
Item: Portable ViseOverall Height: 6-3/4"
Number of Mounting Points: 1Number of Lock Down Bolts: 0
Features: Cast Iron Jaws With Anvil, Double Steel Guide Bars, Drilled for Attaching Wood FacesJaw Width: 3"
Max. Opening: 2-1/2"Throat Depth: 2-5/8"
Pipe Capacity: 3/8"Overall Length: 3-3/4"
Base Type: Clamp-On StationaryJaw Type: Fixed
Material: Cast IronDuty Rating: Light Duty
Overall Width: 6-3/4"Quick-Acting: No
Deep Throat: NoHigh Visibility: No
Jaw Face: SmoothPipe Jaw Included: Yes
Reversible: NoCountry of Origin (subject to change): China

Product Description

Portable Vise, Duty Rating Light Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible No, Base Type Clamp-On Stationary, Jaw Width 3 In., Max. Opening 2-1/2 In., Throat Depth 2-5/8 In., Pipe Jaw Included Yes, Pipe Capacity 3/8 In., Material Cast Iron, Jaw Face Smooth, Jaw Type Fixed, Number of Lock Down Bolts 0, Number of Mounting Points 1, Overall Length 3-3/4 In., Overall Height 6-3/4 In., Overall Width 6-3/4 In.
Save 15%. Sign up for Z-mail.