Portable Vise, Clamp-on Swivel, 4 In Jaw

WILTON| Zoro #: G2471637| Mfr #: CBV-100

$108.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2471637 Mfr #: CBV-100
Jaw Width: 4"Deep Throat: No
Number of Lock Down Bolts: 2Reversible: No
Swivel Angle: 45 DegreesBase Type: Clamp-on, Swivel
Overall Length: 10"Pipe Jaw Included: No
Jaw Face: SerratedDuty Rating: Light Duty
High Visibility: NoQuick-Acting: No
Features: Steel Top Jaw, Enclosed DesignMax. Opening: 2-1/4"
Overall Width: 5-3/8"Throat Depth: 2"
Item: Portable ViseMaterial: Ductile Iron
Jaw Type: ReplaceableMounting Hole Dia.: 0
Overall Height: 10-1/8"Number of Mounting Points: 1
Jaw Width: 4"Max. Opening: 2-1/4"
Throat Depth: 2"Country of Origin (subject to change): Czech Republic

Product Description

Secure materials in place with this portable vise from Wilton. This Light Duty, clamp-on, swivel portable vise has a throat depth of 2" and a jaw width of 4". The max opening is 2-1/4". This bench vise has a replaceable jaw type. It is made of ductile iron material. Its swivel angle measures 45 Degrees.

Product Reviews

Save 15%. Sign up for Z-mail.