Wilton
Magnetic Jaw Cap, 5 1/2, Rubber, PK2
Mfr # R-5.5
Zoro # G1666567
$55.29
17% off
$45.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width - Vises 5 1/2 in
- Material -Vises Aluminum
- For Use With Any Vise Type
- Application Grips Work Pieces Firmly without Slipping and Protects Work Piece from Marring or Distortion During any Clamping Application
- Construction Hardened Aluminum Alloy w/Built-in Circular Permanent Magnet on Backside
Explore More Products
- WILTON Magnetic Jaw Cap, 4 In, Prism, PK2 P4
- WILTON Magnetic Jaw Cap, 6 In, Alum, PK2 A6
- WILTON Magnetic Jaw Cap, 6 1/2 In, Alum, PK2 A-6.5
- WILTON Magnetic Jaw Cap, 4 in, Fiber Cover, PK2 F-4
- WILTON Magnetic Jaw Cap, 4 In, Alum, PK2 A4
- WILTON Magnetic Jaw Cap, 6 In, Prism, PK2 P6
- WILTON 79B, Magnetic Maple Jaw Inserts, 4In. X 63143
- WILTON Magnetic Jaw Cap, 4-1/2 in, Fiber, PK2 F-4.5
- WILTON Magnetic Jaw Cap, 6 in, Fiber Cover, PK2 F6
- WILTON Magnetic Jaw Cap, 4 1/2, Prism, PK2 P-4.5
- WILTON Magnetic Jaw Cap, 5 1/2, Prism, PK2 P-5.5
- Wilton Magnetic Jaw Caps