Work Positioner, Mechanical

WILTON| Zoro #: G1316366| Mfr #: 301

$358.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: High Production Assembly Line
Item: Work Positioner
Dimensions (In.): 5-15/16W x 10-1/2H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1316366 Mfr #: 301
Application: High Production Assembly LineItem: Work Positioner
Dimensions (In.): 5-15/16W x 10-1/2HType: Mechanical
Package Quantity: 1Characteristics: 5" Bolt Circle Dia, (2) 5/16-18 Mounting Holes 1" Apart, Cast Iton Body w/Steel Parts
Country of Origin (subject to change): United States

Description

Work Positioner, Mechanical, Dimensions 5 15/16 x 10 1/2 In, 5 In Bolt Circle Dia, (2) 5/16-18 Mounting Holes 1 In Apart, Cast Iron Body w/Steel Parts

Reviews