Workshop Vise, Swivel, 2-1/2 In Jaw

WILTON| Zoro #: G1955466| Mfr #: SBV-65

$94.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1955466 Mfr #: SBV-65
Reversible: NoBody Casting: 30, 000 psi
Duty Rating: Light DutyNumber of Lock Down Bolts: 2
Material: Ductile IronFeatures: Steel Top Jaw, Enclosed Design
Item: Workshop ViseBase Type: Swivel
Number of Mounting Points: 4Jaw Face: Serrated
Pipe Jaw Included: NoJaw Type: Replaceable
Quick-Acting: NoHigh Visibility: No
Deep Throat: NoSwivel Angle: 45 Degrees
Jaw Width: 2-1/2"Max. Opening: 2-1/8"
Throat Depth: 1-3/4"Overall Height: 4-7/8"
Mounting Hole Dia.: 1/2"Overall Width: 5-3/4"
Overall Length: 9-3/8"Country of Origin (subject to change): Czech Republic

Product Description

Put a clamp on your next project with this workshop vise from Wilton. This Light Duty, swivel workshop vise has a throat depth of 1-3/4" and a jaw width of 2-1/2". The max opening is 2-1/8". This bench vise has a replaceable jaw type. It is made of ductile iron material. Its swivel angle measures 45 Degrees.

Product Reviews

Save 15%. Sign up for Z-mail.