Workshop Vise, Swivel, 4 In Jaw

WILTON| Zoro #: G0782162| Mfr #: SBV-100

$88.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0782162 Mfr #: SBV-100
Pipe Jaw Included: NoQuick-Acting: No
Body Casting: 30, 000 psiItem: Workshop Vise
Base Type: SwivelReversible: No
Number of Lock Down Bolts: 2High Visibility: No
Jaw Type: ReplaceableJaw Face: Serrated
Material: Ductile IronSwivel Angle: 45 Degrees
Number of Mounting Points: 4Duty Rating: Light Duty
Features: Steel Top Jaw, Enclosed DesignDeep Throat: No
Jaw Width: 4"Max. Opening: 2-1/4"
Throat Depth: 2"Overall Width: 5-5/16"
Overall Length: 10-1/8"Overall Height: 5-5/16"
Mounting Hole Dia.: 7/16"Country of Origin (subject to change): Czech Republic

Product Description

Workshop Vise, Duty Rating Light Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible No, Base Type Swivel, Jaw Width 4 In., Max. Opening 2-1/4 In., Throat Depth 2 In., Pipe Jaw Included No, Material Ductile Iron, Jaw Face Serrated, Jaw Type Replaceable, Number of Lock Down Bolts 2, Body Casting 30,000 psi, Swivel Angle 45 Degrees , Number of Mounting Points 4, Mounting Hole Dia. 7/16 In., Overall Length 10-1/8 In., Overall Height 5-5/16 In., Overall Width 5-5/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.