Workshop Vise, Swivel, 6-1/2 In Jaw, DI

WILTON| Zoro #: G1218944| Mfr #: 676

$122.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1218944 Mfr #: 676
Jaw Face: SerratedQuick-Acting: No
Number of Mounting Points: 3High Visibility: No
Deep Throat: NoNumber of Lock Down Bolts: 1
Material: Ductile IronPipe Jaw Included: Yes
Swivel Angle: 180 DegreesDuty Rating: Standard Duty
Reversible: NoFeatures: Large Anvil Work Surface, Powder Coated
Overall Height: 9-1/2"Mounting Hole Dia.: 11/16"
Overall Width: 8"Overall Length: 16-5/16"
Country of Origin (subject to change): China

Product Description

Workshop Vise, Duty Rating Standard Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible No, Base Type Swivel, Jaw Width 6-1/2 In., Max. Opening 5-1/2 In., Throat Depth 3-13/16 In., Pipe Jaw Included Yes, Pipe Capacity 1/8 In. to 2-1/2 In., Material Ductile Iron, Jaw Face Serrated, Jaw Type Replaceable, Number of Lock Down Bolts 1, Body Casting 30, 000 psi, Swivel Angle 180 Degrees , Number of Mounting Points 3, Mounting Hole Dia. 11/16 In., Overall Length 16-5/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.