Workshop Vise, Swivel, 6-1/4 In Jaw, DI

WILTON| Zoro #: G0501733| Mfr #: 656HD

$173.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0501733 Mfr #: 656HD
Jaw Face: SerratedQuick-Acting: No
Number of Mounting Points: 3High Visibility: No
Deep Throat: NoNumber of Lock Down Bolts: 1
Material: Ductile IronPipe Jaw Included: Yes
Swivel Angle: 180 DegreesDuty Rating: Standard Duty
Reversible: NoFeatures: Formed Steel Channel Beam and Casting With Large Anvil Work Surface, Powder Coated
Overall Width: 11"Overall Length: 16-5/8"
Overall Height: 11-1/4"Mounting Hole Dia.: 21/32"
Country of Origin (subject to change): China

Product Description

Hold materials steady with this workshop vise,swivel,6-1/4 in jaw,di from Wilton.This workshop vise,swivel,6-1/4 in jaw,di features a Standard Duty design.Its swivel angle measures 180 Degrees. It is made of ductile iron material.

Product Reviews

Save 15%. Sign up for Z-mail.