Workshop Vise, Swivel, 8 In Jaw, DI

WILTON| Zoro #: G0313826| Mfr #: 648HD

$311.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0313826 Mfr #: 648HD
Reversible: NoDuty Rating: Standard Duty
Number of Lock Down Bolts: 1Material: Ductile Iron
Number of Mounting Points: 3Jaw Face: Serrated
Pipe Jaw Included: YesQuick-Acting: No
High Visibility: NoDeep Throat: No
Swivel Angle: 180 DegreesItem: Workshop Vise
Base Type: SwivelJaw Type: Replaceable
Body Casting: 30, 000 psiFeatures: Formed Steel Channel Beam and Casting With Large Anvil Work Surface, Powder Coated
Jaw Width: 8"Max. Opening: 7-1/2"
Throat Depth: 4-1/2"Pipe Capacity: 1/8" to 3"
Mounting Hole Dia.: 35/64"Overall Width: 11"
Overall Length: 20-5/8"Overall Height: 11-3/8"
Country of Origin (subject to change): China

Product Description

Workshop Vise, Duty Rating Standard Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible No, Base Type Swivel, Jaw Width 8 In., Max. Opening 7-1/2 In., Throat Depth 4-1/2 In., Pipe Jaw Included Yes, Pipe Capacity 1/8 In. to 3 In., Material Ductile Iron, Jaw Face Serrated, Jaw Type Replaceable, Number of Lock Down Bolts 1, Body Casting 30, 000 psi, Swivel Angle 180 Degrees , Number of Mounting Points 3, Mounting Hole Dia. 35/64 In., Overall Length 20-5/8 In.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.