Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

5" Standard Duty Combination Vise with Swivel Base

  • Zoro #: G5293443
  • Mfr #: WS5

$164.99

Details
  • Mounting Hole Dia.: Estndar
  • Jaw Face: Serrated
  • Features: Steel Jaw, Large Anvil Work Surface, Rubber Pinch Point Safety Guards
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wilton #WS5 Specifications

  • Zoro #: G5293443
  • Mfr #: WS5
Mounting Hole Dia.: Estndar Jaw Face: Serrated
Features: Steel Jaw, Large Anvil Work Surface, Rubber Pinch Point Safety Guards High Visibility: No
Quick-Acting: No Reversible: No
Swivel Angle: 360 Degrees Duty Rating: Standard Duty
Base Type: Swivel Deep Throat: No
Item: Combination Vise Overall Width: 8-5/8"
Overall Height: 8-7/16" Material: Ductile Iron
Jaw Type: Replaceable Jaw Width: 5"
Throat Depth: 3" Pipe Capacity: 5/8" to 2-3/8"
Max. Opening: 5" Pipe Jaw Included: Yes
Number of Lock Down Bolts: 2 Number of Mounting Points: 4
Body Casting: 30,000 psi Overall Length: 15-7/16"
Country of Origin (subject to change): China

Description

Find a wide assortment of bench vises to keep your material from sliding or moving during the construction phase when precision is critical. Wilton Combination Vise include characteristics like: Material: Ductile Iron, Overall Width: 8-5/8".

Reviews of Wilton #WS5