Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

8" Standard Duty Combination Vise with Swivel Base

  • Zoro #: G5293434
  • Mfr #: WS8

$344.04

  • Reversible: No
  • Max. Opening - Vises: 8"
  • High Visibility: No
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Wilton #WS8 Specifications

  • Zoro #: G5293434
  • Mfr #: WS8
Reversible: No Max. Opening - Vises: 8"
High Visibility: No Jaw Type: Replaceable
Body Casting Tensile Strength: 30,000 psi Pipe Jaw Included: Yes
Number of Mounting Points: 4 Material: Ductile Iron
Base Type: Swivel Duty Rating - Vises: Standard Duty
Mounting Hole Dia.: 35/64" Overall Width: 9-5/16"
Body Casting: 30,000 psi Features: Steel Jaw, Large Anvil Work Surface, Rubber Pinch Point Safety Guards
Pipe Capacity: 3/4" to 3" Number of Lock Down Bolts: 2
Throat Depth Range: 3" to 5" Overall Height: 11-7/16"
Jaw Face: Serrated Product Grouping - Vises: Bench Vises
Overall Length: 22-1/4" Quick-Acting: No
Item: Combination Vise Jaw Width - Vises: 8"
Max. Opening Range: Greater than 7" Throat Depth: 4"
Deep Throat: No Throat Depth - Vises: 4"
Jaw Width: 8" Jaw Face - Vises: Serrated
Duty Rating: Standard Duty Material -Vises: Ductile Iron
Jaw Width Range: Greater than 7" Pipe Capacity - Vises: 3/4" to 3"
Swivel Angle: 360 Degrees Base Type - Vises: Swivel
Max. Opening: 8" Item - Vises: Combination Vise
Swivel Angle - Vises: 360 Degrees Country of Origin (subject to change): China

Description

Whether you're a carpenter, craftsman or DIY weekend warrior, the right bench vises are critical for securing project material to your workbench in the building process. Take a look at the features for Wilton Combination Vise. Material: Ductile Iron, Overall Width: 9-5/16".

Reviews of Wilton #WS8