KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Folding Pocket Knife, 3 Blades, Fine

WINCHESTER| Zoro #: G1384223| Mfr #: 22-41775

$12.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Jig Bone Stockman, Multiblade
One-Hand Operation: No
Length Open: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1384223 Mfr #: 22-41775
Type: Jig Bone Stockman, MultibladeOne-Hand Operation: No
Length Open: 8"Blade Length: 2-5/8, 1-7/8, 1-7/8"
Belt Clip: NoLocking Blade: No Locking Blade
Sheath: NoBlade Type: Drop Point, Pen, Sheepsfoot
Closed Length: 3-1/2"Blade Material: Surgical Stainless Steel
Blade Edge: FineNumber of Blades: 3
Handle Color: Bone/SilverHandle Material: Jigged Bone with Polished Nickel Brass Bolsters
Country of Origin (subject to change): China

Description

Folding Pocket Knife, Multi Blade, Number of Blades 3, Blade Edge Fine, Blade Type Drop Point, Pen, Sheeps Foot, Blade Length 2 5/8, 1 7/8, 1 7/8 In, Closed Length 3 1/2 In, Blade Material Surgical Stainless Steel, Handle Material Jigged Bone with Polished Nickel Brass Bolsters, Handle Color Bone/Silver

Reviews