KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lock-back Knife w/Sheath, 3 1/4 In

WINCHESTER| Zoro #: G1999803| Mfr #: 22-41785

$16.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Burl Pakka, Lockback
One-Hand Operation: No
Length Open: 7-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1999803 Mfr #: 22-41785
Type: Burl Pakka, LockbackOne-Hand Operation: No
Length Open: 7-5/8"Blade Length: 3-1/4"
Belt Clip: NoIncludes: Nylon Sheath
Locking Blade: LockbackSheath: Yes
Blade Type: Drop PointClosed Length: 4-3/8"
Blade Edge: FineBlade Material: Surgical Stainless Steel
Number of Blades: 1Handle Color: Burl Wood/Silver
Handle Material: Burl-Pakka Wood with Polished Stainless Steel BolstersCountry of Origin (subject to change): China

Description

Folding Knife, Lock-back, Number of Blades 1, Blade Edge Fine, Blade Type Drop Point, Blade Length 3 1/4 In, Closed Length 4 3/8 In, Blade Material Surgical Stainless Steel, Handle Material Burl-Pakka Wood with Polished Stainless Steel Bolsters, Handle Color Burl Wood/Silver, Locking Blade, Sheath, Includes Nylon Sheath

Reviews