12 oz. Disp. Container, 3-7/8" Dia, PK500

WINCUP| Zoro #: G0934692| Mfr #: F12

$26.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Compartments: 1
Capacity: 12 oz.
Depth: 2-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0934692 Mfr #: F12
Number of Compartments: 1Capacity: 12 oz.
Depth: 2-7/8"Microwave Safe: No
Width: 3-7/8"Secondary Foodware Material: Polystyrene
Diameter: 3-7/8"Height: 2-7/8"
Basic Foodware Material: FoamUse Lid Number: Mfr. No. FL8V, FL8CNV, FL8D, FFL8, FL8VHH, FL8CHD
Color: WHITEDisposable Foodware Shape: Round
Item: Carry-Out Soup ContainerMax. Temp.: 200 Degrees F
Country of Origin (subject to change): United States

Description

Disposable Container, 12 Oz, Height 2 7/8, Diameter 3 7/8, Color White, Material Polystyrene, Max. Temp. 200

Reviews