BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

16 oz. Disp. Container, 3-7/8" Dia, PK500

WINCUP| Zoro #: G0522505| Mfr #: F16

$29.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity: 16 oz.
Color: WHITE
Depth: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0522505 Mfr #: F16
Capacity: 16 oz.Color: WHITE
Depth: 4"Height: 4"
Item: Carry-Out Soup ContainerMax. Temp.: 200 Degrees F
Number of Compartments: 1Width: 3-7/8"
Use Lid Number: Mfr. No. FL8V, FL8CNV, FL8D, FFL8, FL8VHH, FL8CHDDiameter: 3-7/8"
Basic Foodware Material: FoamDisposable Foodware Shape: Round
Microwave Safe: NoSecondary Foodware Material: Polystyrene
Country of Origin (subject to change): United States

Description

Disposable Container, 16 Oz, Height 4, Diameter 3 7/8, Color White, Material Polystyrene, Max. Temp. 200

Reviews