LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

16 oz. Disp. Container, 4-1/2" Dia, PK500

WINCUP| Zoro #: G1853232| Mfr #: FH16

$44.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Use Lid Number: Mfr. No. L32V
Capacity: 16 oz.
Basic Foodware Material: Foam
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1853232 Mfr #: FH16
Use Lid Number: Mfr. No. L32VCapacity: 16 oz.
Basic Foodware Material: FoamHeight: 3-1/8"
Width: 4-1/2"Disposable Foodware Shape: Round
Microwave Safe: NoColor: WHITE
Depth: 3-1/8"Max. Temp.: 200 Degrees F
Number of Compartments: 1Diameter: 4-1/2"
Item: Carry-Out Soup ContainerSecondary Foodware Material: Polystyrene
Country of Origin (subject to change): United States

Description

Disposable Container, 16 Oz, Height 3 1/8, Diameter 4 1/2, Color White, Material Polystyrene, Max. Temp. 200

Reviews