24 oz. Disp. Container, 4-7/8" Dia, PK500

WINCUP| Zoro #: G1389744| Mfr #: 24FC49

$60.49 /pk

This item ships free. Details.Standard ground shipping.
Details:
Use Lid Number: Mfr. No. L32V
Capacity: 24 oz.
Basic Foodware Material: Foam
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1389744 Mfr #: 24FC49
Use Lid Number: Mfr. No. L32VCapacity: 24 oz.
Basic Foodware Material: FoamHeight: 4-1/4"
Width: 4-7/8"Disposable Foodware Shape: Round
Microwave Safe: NoColor: WHITE
Depth: 4-1/4"Max. Temp.: 200 Degrees F
Number of Compartments: 1Diameter: 4-7/8"
Item: Carry-Out Soup ContainerSecondary Foodware Material: Polystyrene
Country of Origin (subject to change): United States

Description

Disposable Container, 24 Oz, Height 4 1/4, Diameter 4 7/8, Color White, Material Polystyrene, Max. Temp. 200

Reviews