4 oz. Disp. Container, 2-7/8" Dia, PK1000

WINCUP| Zoro #: G2002996| Mfr #: F4

$31.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Compartments: 1
Item: Carry-Out Soup Container
Max. Temp.: 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2002996 Mfr #: F4
Number of Compartments: 1Item: Carry-Out Soup Container
Max. Temp.: 200 Degrees FDepth: 2-1/8"
Microwave Safe: NoWidth: 2-7/8"
Capacity: 4 oz.Color: WHITE
Disposable Foodware Shape: RoundHeight: 2-1/8"
Basic Foodware Material: FoamUse Lid Number: Mfr. No. FL4NV, FL4V
Secondary Foodware Material: PolystyreneDiameter: 2-7/8"
Country of Origin (subject to change): United States

Description

Disposable Container, 4 Oz, Height 2 1/8, Diameter 2 7/8, Color White, Material Polystyrene, Max. Temp. 200

Reviews