6 oz. Disp. Container, 3-1/2" Dia, PK1000

WINCUP| Zoro #: G1274901| Mfr #: F6

$33.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp.: 200 Degrees F
Disposable Foodware Shape: Round
Microwave Safe: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1274901 Mfr #: F6
Max. Temp.: 200 Degrees FDisposable Foodware Shape: Round
Microwave Safe: NoItem: Carry-Out Soup Container
Width: 3-1/2"Basic Foodware Material: Foam
Capacity: 6 oz.Height: 2-1/8"
Color: WHITENumber of Compartments: 1
Secondary Foodware Material: PolystyreneDepth: 2-1/8"
Use Lid Number: Mfr. No. FL6V, FL6CV, FL6NVDiameter: 3-1/2"
Country of Origin (subject to change): United States

Description

Disposable Container, 6 Oz, Height 2 1/8, Diameter 3 1/2, Color White, Material Polystyrene, Max. Temp. 200

Reviews