WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

8 oz. Disp. Container, 3-7/8" Dia, PK500

WINCUP| Zoro #: G1146774| Mfr #: F8

$48.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Number of Compartments: 1
Capacity: 8 oz.
Depth: 2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1146774 Mfr #: F8
Number of Compartments: 1Capacity: 8 oz.
Depth: 2"Microwave Safe: No
Width: 3-7/8"Secondary Foodware Material: Polystyrene
Diameter: 3-7/8"Height: 2"
Basic Foodware Material: FoamUse Lid Number: Mfr. No. FL8V, FL8CNV, FL8D, FFL8, FL8VHH, FL8CHD
Color: WHITEDisposable Foodware Shape: Round
Item: Carry-Out Soup ContainerMax. Temp.: 200 Degrees F
Country of Origin (subject to change): United States

Product Description

Disposable Container, 8 Oz, Height 2, Diameter 3 7/8, Color White, Material Polystyrene, Max. Temp. 200

Product Reviews