LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Bowl, Round, 10 fl. oz., Polystyrene, PK1000

WINCUP| Zoro #: G0467406| Mfr #: B10

$63.36 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0467406 Mfr #: B10
Disposable Foodware Coating/Lining: Uncoated/UnlinedDisposable Foodware Shape: Round
Secondary Foodware Material: PolystyreneColor: WHITE
Item: BowlMicrowave Safe: No
Packs per Case: 25Pack Count: 40
Capacity: 10 fl. oz.Country of Origin (subject to change): United States

Product Description

Bowl, Disposable, Shape Round, Size 10 Oz, Material Polystyrene, Color White, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.