JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Bowl, Round, 5 fl. oz., Polystyrene, PK1000

WINCUP| Zoro #: G1829676| Mfr #: B5

$47.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1829676 Mfr #: B5
Secondary Foodware Material: PolystyreneMicrowave Safe: No
Item: BowlDisposable Foodware Coating/Lining: Uncoated/Unlined
Color: WHITEDisposable Foodware Shape: Round
Packs per Case: 50Pack Count: 20
Capacity: 5 fl. oz.Country of Origin (subject to change): United States

Product Description

Bowl, Disposable, Shape Round, Size 5 Oz, Material Polystyrene, Color White, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.