Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Lid for 8 to 10 oz. Cold Cup, Flat, Non Vented, Clear, Pk1000

WINCUP| Zoro #: G1332414| Mfr #: FL8CNV

$61.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fits Cup No.: Mfr. No. F8, F12, F16, B5, B6, B8, B10
Item: Cold Cup Lid
Basic Foodware Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1332414 Mfr #: FL8CNV
Fits Cup No.: Mfr. No. F8, F12, F16, B5, B6, B8, B10Item: Cold Cup Lid
Basic Foodware Material: PlasticDisposable Lid Type: Flat, Non Vented
Capacity: 8 to 10 fl. oz.For Use With: Mfr. No. F8, F12, F16, B5, B6, B8, B10
Color: ClearSecondary Foodware Material: Polystyrene
Country of Origin (subject to change): United States

Description

Disposable Lid, Non-Vented, Material Polystyrene, Color Clear, For Use With 6GEF1, 6GEF2, 6GEF3, 6GEF4, G1853232, Package Quantity 1000

Reviews