Lid for 4 oz. Cold Cup, Flat, Non Vented, Translucent, Pk1000

WINCUP| Zoro #: G1848813| Mfr #: FL4NV

$21.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cold Cup Lid
Color: Translucent
Fits Cup No.: Mfr. No. F4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1848813 Mfr #: FL4NV
Item: Cold Cup LidColor: Translucent
Fits Cup No.: Mfr. No. F4Basic Foodware Material: Plastic
Capacity: 4 fl. oz.Disposable Lid Type: Flat, Non Vented
For Use With: Mfr. No. F4Secondary Foodware Material: Polystyrene
Country of Origin (subject to change): United States

Description

Disposable Lid, Non-Vented, Material Polystyrene, Color Translucent, For Use With G2002996, Package Quantity 1000

Reviews