32 oz. Disp. Container, 4-1/2" Dia, PK250

WINCUP| Zoro #: G1378745| Mfr #: F32

$25.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1378745 Mfr #: F32
Max. Temp.: 200 Degrees FSecondary Foodware Material: Polystyrene
Item: Carry-Out Soup ContainerDisposable Foodware Shape: Round
Basic Foodware Material: FoamColor: White
Number of Compartments: 1Microwave Safe: No
Use Lid Number: Mfr. No. L32VWidth: 4-1/2"
Height: 5-5/8"Depth: 5-5/8"
Capacity: 32 oz.Diameter: 4-1/2"
Country of Origin (subject to change): United States

Product Description

Disposable Container, 32 Oz, Height 5 5/8, Diameter 4 1/2, Color White, Material Polystyrene, Max. Temp. 200

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.