KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Cold/Hot Cup 12 oz. White, Foam, Pk1000

WINCUP| Zoro #: G0910621| Mfr #: 213572

$62.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Disposable Foodware Pattern: Javalicious
Item: Disposable Cold/Hot Cup
Disposable Cup Sub-category: Cold/Hot Cup
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910621 Mfr #: 213572
Disposable Foodware Pattern: JavaliciousItem: Disposable Cold/Hot Cup
Disposable Cup Sub-category: Cold/Hot CupCapacity: 12 oz.
Wrapped/Unwrapped: UnwrappedDisposable Foodware Color: White
Microwave Safe: NoBasic Foodware Material: Foam
Disposable Foodware Coating/Lining: Uncoated/UnlinedDisposable Foodware Capacity Range: 12 to 16 oz.
Country of Origin (subject to change): United States

Description

Disposable Cold/Hot Cup, Capacity 12 oz., Disposable Foodware Color White, Disposable Foodware Pattern Javalicious, Basic Foodware Material Foam, Disposable Foodware Coating/Lining Uncoated/Unlined, Wrapped/Unwrapped Unwrapped, Microwave Safe No, Disposable Foodware Capacity Range 12 to 16 oz., Package Quantity 1000

Reviews