White Disposable Cold/Hot Cup 14 oz., Pk1000

WINCUP| Zoro #: G1585981| Mfr #: 14C18

$48.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1585981 Mfr #: 14C18
Disposable Foodware Pattern: PatternlessWrapped/Unwrapped: Unwrapped
Basic Foodware Material: FoamItem: Disposable Cold/Hot Cup
Disposable Foodware Color: WhiteMicrowave Safe: No
Disposable Foodware Coating/Lining: Uncoated/UnlinedDisposable Cup Sub-category: Cold/Hot Cup
Disposable Foodware Capacity Range: 12 to 16 oz.Capacity: 14 oz.
Country of Origin (subject to change): United States

Product Description

Disposable Cold/Hot Cup, Capacity 14 oz., Disposable Foodware Color White, Disposable Foodware Pattern Patternless, Basic Foodware Material Foam, Disposable Foodware Coating/Lining Uncoated/Unlined, Wrapped/Unwrapped Unwrapped, Microwave Safe No, Disposable Foodware Capacity Range 12 to 16 oz., Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.