SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disposable Cold/Hot Cup 16 oz. White, Foam, Pk500

WINCUP| Zoro #: G2040866| Mfr #: C1618 PP

$31.27 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Disposable Cold/Hot CupBasic Foodware Material: FoamDisposable Foodware Coating/Lining: Uncoated/Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040866 Mfr #: C1618 PP
Item: Disposable Cold/Hot CupBasic Foodware Material: Foam
Disposable Foodware Coating/Lining: Uncoated/UnlinedDisposable Cup Sub-category: Cold/Hot Cup
Microwave Safe: NoDisposable Foodware Pattern: Profit Pals
Capacity: 16 oz.Disposable Foodware Color: White
Wrapped/Unwrapped: UnwrappedDisposable Foodware Capacity Range: 12 to 16 oz.
Country of Origin (subject to change): United States

Description

Disposable Cold/Hot Cup, Capacity 16 oz., Disposable Foodware Color White, Disposable Foodware Pattern Profit Pals, Basic Foodware Material Foam, Disposable Foodware Coating/Lining Uncoated/Unlined, Wrapped/Unwrapped Unwrapped, Microwave Safe No, Disposable Foodware Capacity Range 12 to 16 oz., Package Quantity 500

Reviews