DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Disposable Cold/Hot Cup 16 oz. White, Foam, Pk500

WINCUP| Zoro #: G0748151| Mfr #: C1618

$27.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Disposable Foodware Pattern: Patternless
Item: Disposable Cold/Hot Cup
Disposable Cup Sub-category: Cold/Hot Cup
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748151 Mfr #: C1618
Disposable Foodware Pattern: PatternlessItem: Disposable Cold/Hot Cup
Disposable Cup Sub-category: Cold/Hot CupCapacity: 16 oz.
Wrapped/Unwrapped: UnwrappedDisposable Foodware Color: White
Microwave Safe: NoBasic Foodware Material: Foam
Disposable Foodware Coating/Lining: Uncoated/UnlinedDisposable Foodware Capacity Range: 12 to 16 oz.
Country of Origin (subject to change): United States

Description

Cold/Hot Cup, Basic Foodware Material Foam, Disposable Foodware Capacity 16 oz., Disposable Foodware Coating/Lining Uncoated/Unlined, Wrapped/Unwrapped Unwrapped, Microwave Safe No, Disposable Foodware Pattern Patternless, Disposable Foodware Color White, Disposable Foodware Capacity Range 12 to 16 oz., Disposable Cold/Hot Cup, Package Quantity 500

Reviews