KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Cold/Hot Cup 24 oz. White, Foam, Pk300

WINCUP| Zoro #: G0247222| Mfr #: 24C18 PP

$33.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Disposable Foodware Pattern: Profit Pals
Item: Disposable Cold/Hot Cup
Disposable Cup Sub-category: Cold/Hot Cup
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0247222 Mfr #: 24C18 PP
Disposable Foodware Pattern: Profit PalsItem: Disposable Cold/Hot Cup
Disposable Cup Sub-category: Cold/Hot CupCapacity: 24 oz.
Wrapped/Unwrapped: UnwrappedDisposable Foodware Color: White
Microwave Safe: NoBasic Foodware Material: Foam
Disposable Foodware Coating/Lining: Uncoated/UnlinedDisposable Foodware Capacity Range: 18 to 24 oz.
Country of Origin (subject to change): United States

Description

Cold/Hot Cup, Basic Foodware Material Foam, Disposable Foodware Capacity 24 oz., Disposable Foodware Coating/Lining Uncoated/Unlined, Wrapped/Unwrapped Unwrapped, Microwave Safe No, Disposable Foodware Pattern Profit Pals, Disposable Foodware Color White, Disposable Foodware Capacity Range 18 to 24 oz., Disposable Cold/Hot Cup, Package Quantity 300

Reviews