BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Disposable Cold/Hot Cup 24 oz. White, Foam, Pk300

WINCUP| Zoro #: G1533086| Mfr #: 24C18SIM ll

$28.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Disposable Foodware Color: WhiteWrapped/Unwrapped: UnwrappedDisposable Foodware Coating/Lining: Uncoated/Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1533086 Mfr #: 24C18SIM ll
Disposable Foodware Color: WhiteWrapped/Unwrapped: Unwrapped
Disposable Foodware Coating/Lining: Uncoated/UnlinedDisposable Foodware Pattern: Simplicity
Microwave Safe: NoDisposable Foodware Capacity Range: 18 to 24 oz.
Item: Disposable Cold/Hot CupBasic Foodware Material: Foam
Disposable Cup Sub-category: Cold/Hot CupCapacity: 24 oz.
Country of Origin (subject to change): United States

Description

Cold/Hot Cup, Basic Foodware Material Foam, Disposable Foodware Capacity 24 oz., Disposable Foodware Coating/Lining Uncoated/Unlined, Wrapped/Unwrapped Unwrapped, Microwave Safe No, Disposable Foodware Pattern Simplicity, Disposable Foodware Color White, Disposable Foodware Capacity Range 18 to 24 oz., Disposable Cold/Hot Cup, Package Quantity 300

Reviews