Disp. Cold/Hot Cup, 32 oz., White, PK500

WINCUP| Zoro #: G0890687| Mfr #: C3234SIM ll

$57.32 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0890687 Mfr #: C3234SIM ll
Basic Foodware Material: FoamItem: Disposable Cold/Hot Cup
Disposable Cup Sub-category: Cold/Hot CupMicrowave Safe: No
Disposable Foodware Coating/Lining: Uncoated/UnlinedDisposable Foodware Capacity Range: 26 to 44 oz.
Disposable Foodware Color: WhiteDisposable Foodware Pattern: Simplicity
Wrapped/Unwrapped: UnwrappedCapacity: 32 oz.
Country of Origin (subject to change): United States

Product Description

Disposable Cold/Hot Cup, Capacity 32 oz., Disposable Foodware Color White, Disposable Foodware Pattern Simplicity, Basic Foodware Material Foam, Disposable Foodware Coating/Lining Uncoated/Unlined, Wrapped/Unwrapped Unwrapped, Microwave Safe No, Disposable Foodware Capacity Range 26 to 44 oz., Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.