SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disposable Cold/Hot Cup 4 oz. White, Foam, Pk1000

WINCUP| Zoro #: G1668861| Mfr #: 4C4W

$26.42 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Disposable Cold/Hot CupBasic Foodware Material: FoamDisposable Foodware Coating/Lining: Uncoated/Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1668861 Mfr #: 4C4W
Item: Disposable Cold/Hot CupBasic Foodware Material: Foam
Disposable Foodware Coating/Lining: Uncoated/UnlinedDisposable Cup Sub-category: Cold/Hot Cup
Microwave Safe: NoDisposable Foodware Pattern: Patternless
Capacity: 4 oz.Disposable Foodware Color: White
Wrapped/Unwrapped: UnwrappedDisposable Foodware Capacity Range: 3 to 8 oz.
Country of Origin (subject to change): United States

Description

Cold/Hot Cup, Basic Foodware Material Foam, Disposable Foodware Capacity 4 oz., Disposable Foodware Coating/Lining Uncoated/Unlined, Wrapped/Unwrapped Unwrapped, Microwave Safe No, Disposable Foodware Pattern Patternless, Disposable Foodware Color White, Disposable Foodware Capacity Range 3 to 8 oz., Disposable Cold/Hot Cup, Package Quantity 1000

Reviews