Disp. Cold/Hot Cup, 8 oz., White, PK1000

WINCUP| Zoro #: G0376135| Mfr #: H8S PP

$36.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0376135 Mfr #: H8S PP
Basic Foodware Material: FoamItem: Disposable Cold/Hot Cup
Disposable Cup Sub-category: Cold/Hot CupMicrowave Safe: No
Disposable Foodware Coating/Lining: Uncoated/UnlinedWrapped/Unwrapped: Unwrapped
Capacity: 8 oz.Disposable Foodware Capacity Range: 3 to 8 oz.
Disposable Foodware Color: WhiteDisposable Foodware Pattern: Profit Pals
Country of Origin (subject to change): United States

Product Description

Disposable Cold/Hot Cup, Capacity 8 oz., Disposable Foodware Color White, Disposable Foodware Pattern Profit Pals, Basic Foodware Material Foam, Disposable Foodware Coating/Lining Uncoated/Unlined, Wrapped/Unwrapped Unwrapped, Microwave Safe No, Disposable Foodware Capacity Range 3 to 8 oz., Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.