KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Cold/Hot Cup 8 oz. White, Foam, Pk1000

WINCUP| Zoro #: G0510711| Mfr #: H8S

$26.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity: 8 oz.
Disposable Cup Sub-category: Cold/Hot Cup
Disposable Foodware Pattern: Patternless
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0510711 Mfr #: H8S
Capacity: 8 oz.Disposable Cup Sub-category: Cold/Hot Cup
Disposable Foodware Pattern: PatternlessUse Lid Number: Mfr. No.
Disposable Foodware Color: WhiteMicrowave Safe: No
Disposable Foodware Capacity Range: 3 to 8 oz.Wrapped/Unwrapped: Unwrapped
Item: Disposable Cold/Hot CupBasic Foodware Material: Foam
Disposable Foodware Coating/Lining: Uncoated/UnlinedCountry of Origin (subject to change): United States

Description

Disposable Cold/Hot Cup, Capacity 8 oz., Disposable Foodware Color White, Disposable Foodware Pattern Patternless, Basic Foodware Material Foam, Disposable Foodware Coating/Lining Uncoated/Unlined, Wrapped/Unwrapped Unwrapped, Microwave Safe No, Disposable Foodware Capacity Range 3 to 8 oz., Use Lid Number Mfr. No., Package Quantity 1000

Reviews