Cold Cup Lid, Dome, 8 to 10 fl. oz., PK1000

WINCUP| Zoro #: G2006435| Mfr #: FL8CHD

$84.70 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2006435 Mfr #: FL8CHD
Basic Foodware Material: PlasticSecondary Foodware Material: Polystyrene
Fits Cup No.: Mfr. No. F8, F12, F16, B5, B6, B8, B10Disposable Lid Type: High Dome
Item: Cold Cup LidColor: Clear
Capacity: 8 to 10 fl. oz.Country of Origin (subject to change): United States

Product Description

Disposable Lid, High Dome, Material Polystyrene, Color Clear, For Use With 6GEF1, 6GEF2, 6GEF3, 6GEF4, G1853232, Package Quantity 1000

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.