15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Cold Cup Lid, Type Flat, Straw Slot, PK1000

WINCUP| Zoro #: G1903833| Mfr #: L10S

$23.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1903833 Mfr #: L10S
Basic Foodware Material: PlasticSecondary Foodware Material: Polystyrene
Fits Cup No.: Mfr. No. H10SDisposable Lid Type: Flat, Straw Slot
Item: Cold Cup LidColor: Translucent
Capacity: 10 fl. oz.Country of Origin (subject to change): United States

Product Description

Disposable Lid, Straw Slot, Material Polystyrene, Color Translucent, For Use With G2770607, Package Quantity 1000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.