Cold Cup Lid, Type Flat, Straw Slot, PK1000

WINCUP| Zoro #: G2412137| Mfr #: L8S

$18.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2412137 Mfr #: L8S
Basic Foodware Material: PlasticSecondary Foodware Material: Polystyrene
Fits Cup No.: Mfr. No. 8C8W, H8S, 10C8WDisposable Lid Type: Flat, Straw Slot
Item: Cold Cup LidColor: Translucent
Capacity: 8 to 10 fl. oz.Country of Origin (subject to change): United States

Product Description

Disposable Lid, Straw Slot, Material Polystyrene, Color Translucent, For Use With G0510711, G0376135, G2918657, G3476742, 6GEE7, 6GEE8, Package Quantity 1000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.